(0)

EATON #LSE-AI

Electronic Position Switch, Miniature DIN, 2NC, 24VDC, 28mA Contact, IP66/IP67

SKU: 78668539251
Manufacturer Series: LS-Titan
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Switch Type: Safety Limit Switch
Switch Style: Miniature DIN
Enclosure Rating: IP66/IP67
Construction: Plastic
Connection: Cage Clamps
Voltage Rating: 24V DC
Contact Rating: 28mA
Actuator Contacts: 2NC
Actuator Style: 90 Deg
Operating Temperature: -13 to 158 deg F (-25 to 70 deg C)
Description
Position switches are the connecting element between machine and control. Eaton is a pioneer in the field of position switches. The LSE (Limit Switch Electronic) is the worlds first electronic position switch. The devices can compensate for all measurement tolerances with every application. With the analogue position switched LSE-AI (4 - 20 mA) it is now possible to continuously monitor the actual position of a flue gas flap or an actuator. The position is detected on an analogue basis with current (4-20mA) and continuously signaled to the automation world. Even objects with differing thicknesses such as brake blocks can be detected and the signal can be processed. Simple speed-dependent controls for fan motors or smoke extraction fans signal the opening width of the air flap and thus save energy and material. The analogue position switch also features a diagnostics output for further signal processing. It enables monitoring and evaluation of the safe state at any time. The position switch also features a self-test function, outputs Q1 and Q2 are continuously tested for overload, short-circuit to 0 V and short-circuit to +Ue.
Additional Info: Body Style: Rectangular, 4-20 mA Analog Output