Menu Search
EATON #LS-S11-PVT

Cutler-Hammer® Position Switch, 1NO-1NC, 24 to 230 VAC/DC, IP66, IP67

SKU # 62103720746
Switch Type: Position Switch
Enclosure Rating: IP66, IP67
Connection: Screw Terminal
Voltage Rating: 24 to 230 VAC/DC
Contact Rating: 6 A AC, 3 to 0.3 A DC
Actuator Contacts: 1NO-1NC
Actuator Style: Rounded Plunger
Operating Temperature: -25° to +70°C