Menu Search

EATON #LS-S11S-ZB

Safety Interlock Switch, Miniature DIN, Cabinet Door Interlock, 1NC 1NO, Snap Action

SKU: 78668539384
Manufacturer Series: LS-Titan
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Switch Type: Safety Interlock Switch
Switch Style: Miniature DIN, Cabinet Door Interlock
Enclosure Rating: IP65
Construction: Plastic
Connection: Screw Terminals
Voltage Rating: 230V AC, 24V DC
Contact Rating: 6/3A
Actuator Contacts: 1NC 1NO, Snap Action
Actuator Style: Key
Operating Temperature: -13 to 158 deg F (-25 to 70 deg C)
Description
Eaton's LS-Titan safety interlock switches have been specifically designed for monitoring the position of protective guards, such as doors, flaps, hoods and grilles. All switches in this family are safety-rated, include positively opening NC contacts, and cannot be defeated using simple tools, such as pliers, screwdrivers and nails. The LS-Titan safety interlock family is comprised of three types of safety switches: key interlock, door-flap and door hinge switches. Key interlock switches are a two-piece design, made up of the switch and key (actuator). The key portion of the switch is affixed to a movable door, cover or other such guard. The switch itself is mounted to a rigid portion of the machine. When the guard is opened, the key is removed from the switch, thereby positively breaking the NC contacts. This interrupts the control circuit, stopping machine operation. All LS-Titan safety interlock switches are approved to protect personnel and processes.