Menu Search

EATON #LS-XL

Safety Switch Head, Miniature DIN, IP66/IP67, Plastic

SKU: 78668539359
Manufacturer Series: LS-Titan
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Switch Type: Safety Limit Switch
Switch Style: Miniature DIN
Enclosure Rating: IP66/IP67
Construction: Plastic
Actuator Style: Long Roller Lever
Operating Temperature: -13 to 158 Degree F (-25 to 70 Degree C)
Description
Mechanical Interlock Switches: Switch Type - Safety Limit Switch; Switch Style - Miniature DIN ; Enclosure Rating - IP66/IP67; Construction - Plastic; Actuator Style - Long Roller Lever; Operating Temperature - -13 to 158 deg F (-25 to 70 deg C); Additional Information - Operating Speed: 99.97 cm/sec; Manufacturer Series - LS-Titan
Additional Info: Operating Speed: 99.97 cm/sec