Menu Search
EATON #LS-XRL

Safety Switch Head, Miniature DIN, IP66/IP67, Plastic

SKU # 78668539357 Manufacturer Series: LS-Titan
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Safety Limit Switch
Switch Style: Miniature DIN
Enclosure Rating: IP66/IP67
Construction: Plastic
Actuator Style: Rotary Lever
Operating Temperature: -13 to 158 Degree F (-25 to 70 Degree C)

Mechanical Interlock Switches: Switch Type - Safety Limit Switch; Switch Style - Miniature DIN ; Enclosure Rating - IP66/IP67; Construction - Plastic; Actuator Style - Rotary Lever; Operating Temperature - -13 to 158 deg F (-25 to 70 deg C); Additional Information - Operating Speed: 149.96 cm/s; Manufacturer Series - LS-Titan

Additional Info: Operating Speed: 149.96 cm/s