You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #LS-XRLA

Safety Switch Head, Miniature DIN, IP66/IP67, Plastic

SKU # 78668539363 Manufacturer Series: LS-Titan
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Safety Limit Switch
Switch Style: Miniature DIN
Enclosure Rating: IP66/IP67
Construction: Plastic
Actuator Style: Adjustable Roller Lever
Operating Temperature: -13 to 158 Degree F (-25 to 70 Degree C)

Additional Info: Operating Speed: 149.96 cm/s, Diameter: 18 mm