Menu Search
HAZMASTER #ANS11-800-10

HyFlex® Glove, Work; Nylon; Foam Coated Palm; White; Size 10

SKU # 40014898978 Manufacturer Series: 11-800
View more versions of this product
Size - Numeric: 10
Type: Coated Work Gloves
Color: White
Color Family: White
Material: Nylon
Latex-free: Yes
Hand: Hand-specific
Gauge: 15 Gauge
Cut Resistance: ANSI Cut Level A1
Palm Type: Coated
Palm Coating: Foam Nitrile
Cuff Type: Knit Wrist