Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
HAZMASTER #ANS11-800-7

HyFlex® Glove, Work; Nylon; Foam Coated Palm; White; Size 7

SKU # 40014898981 Manufacturer Series: 11-800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Numeric: 7
Type: Coated Work Gloves
Color: White
Color Family: White
Material: Nylon
Latex-free: Yes
Hand: Hand-specific
Gauge: 15 Gauge
Cut Resistance: ANSI Cut Level A1
Palm Type: Coated
Palm Coating: Foam Nitrile
Cuff Type: Knit Wrist