Menu Search
Safety Hand Protection Mechanics Gloves Journeyman Gloves, Utility; Camouflage/Black; TrekDry™/ Synthetic Leather Palm

KLEIN TOOLS

Journeyman Gloves, Utility; Camouflage/Black; TrekDry™/ Synthetic Leather Palm

(4 Product Options)
  • Type: Utility Gloves
  • Color: Camouflage/Black
  • Color Family: Black/Camouflage
  • Material: TrekDry™
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Utility Gloves
Color: Camouflage/Black
Color Family: Black/Camouflage
Material: TrekDry™
Hand: Hand Specific
Palm Type: Seamless Synthetic Leather
Thumb Type: Reinforced
Closure: Soft Molded Rubber Hook and Loop