Fiber to CU: Type - Ethernet Media Converter; Application - 10/100Base-TX to 100Base-FX; Port 1 - RJ45; Port 12 - SC; Fiber Compatibility - Multimode; Fiber Wavelength - 1300 nm; Switch 1 - Auto-Negotiation With Auto-MDI/MDIX; Switch 2 - Fixed Full-Duplex; Mounting Application - Stand Alone; WxDxH - 1.80 x 3.30 x 0.85 in. (46x85x22mm); Temperature Rating - 0 to 50deg C; Standards - IEEE 802.3; Additional Information - Switch 3: Automatic Link Restoration, Switch 4: Far-End-Fault
Additional Info: Switch 3: Automatic Link Restoration, Switch 4: Far-End-Fault