Menu Search
TRANSITION NETWORKS #C4TEF1040-125

Ethernet Media Converter 10/100Base-TX

SKU # 64817798846
Type: Ethernet Media Converter
Application: 10/100Base-TX
Port 1: (1) SFP
Port 2: (4) RJ4, RJ45
Switch 1: Auto-Negotiation With Auto-MDI/MDIX
Switch 2: Pause
WxDxH: 1.72 x 3.40 x 5.00 in. (44x127x86mm)
Standards: IEEE 802.3-2008

Fiber to CU: Type - Ethernet Media Converter; Application - 10/100Base-TX ; Port 1 - (1) SFP; Port 12 - (4) RJ4, RJ45; Switch 1 - Auto-Negotiation With Auto-MDI/MDIX; Switch 2 - Pause; WxDxH - 1.72 x 3.40 x 5.00 in. (44x127x86mm); Standards - IEEE 802.3-2008; Additional Information - Switch 3: Automatic Link Restoration, Switch 4: Transparent Link Pass Through for Ethernet

Additional Info: Switch 3: Automatic Link Restoration, Switch 4: Transparent Link Pass Through for Ethernet