(0)

TRANSITION NETWORKS #M/E-TX-FX-01(SFP)-NA

Ethernet Media Converter 100Base-TX to 100Base-X

SKU: 64817703768
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Ethernet Media Converter
Application: 100Base-TX to 100Base-X
Port 1: RJ45
Port 12: SEP
Switch 1: Auto-Negotiation With Auto-MDI/MDIX
Switch 2: Far End Fault
Mounting Application: Wall Mount
WxDxH: 1.80 x 3.30 x 0.85 in. (46x85x22mm)
Temperature Rating: 0 to 50 Deg C (32 to 122 Deg F)
Standards: IEEE 802.3u
Description
Fiber to CU: Type - Ethernet Media Converter; Application - 100Base-TX to 100Base-X; Port 1 - RJ45; Port 12 - SEP; Switch 1 - Auto-Negotiation With Auto-MDI/MDIX; Switch 2 - Far End Fault; Mounting Application - Wall Mount; WxDxH - 1.80 x 3.30 x 0.85 in. (46x85x22mm); Temperature Rating - 0 to 50deg C; Standards - IEEE 802.3u; Additional Information - Switch 3: Automatic Link Restoration, Mini 10/100 Bridging Media Converter
Additional Info: Switch 3: Automatic Link Restoration, Mini 10/100 Bridging Media Converter