Menu Search
WIREWERKS #WMC1-531LC01

Ethernet Media Converter 10/100/1000Base-T/TX to 1000Base-SX

SKU # 62828410213
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ethernet Media Converter
Application: 10/100/1000Base-T/TX to 1000Base-SX
Port 1: RJ45
Port 2: LC
Fiber Compatibility: Multimode
Fiber Wavelength: 870 nm
Switch 1: Full and Half Duplex
Switch 2: Full and Half Duplex
Mounting Application: Rack Mount
WxDxH: 2.72 x 3.82 x 1.02 in. (97x69x26mm)
Temperature Rating: 32 deg. to 122 deg. F (0 deg. to 50 deg. C)
Standards: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3z, FCC Part 15, Class A, CE

Fiber to CU: Type - Ethernet Media Converter; Application - 10/100/1000Base-T/TX to 1000Base-SX; Port 1 - RJ45; Port 12 - LC; Fiber Compatibility - Multimode; Fiber Wavelength - 870 nm; Switch 1 - Full and Half Duplex; Switch 2 - Full and Half Duplex; Mounting Application - Rack Mount; WxDxH - 2.72 x 3.82 x 1.02 in. (97x69x26mm); Temperature Rating - 32 deg. to 122 deg. F (0 deg. to 50 deg. C); Standards - IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3z, FCC Part 15, Class A, CE; Additional Information - Unmanaged

Additional Info: Unmanaged