Menu Search
WIREWERKS #WMC1-422SC02

Ethernet Media Converter 10/100Base-T/TX to 100Base-FX

SKU # 62828410198
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ethernet Media Converter
Application: 10/100BASE-T/TX to 100BASE-FX
Port 1: RJ45
Port 2: SC
Fiber Compatibility: Multimode
Fiber Wavelength: 1310nm
Switch 1: Full and Half Duplex
Switch 2: Full and Half Duplex
Mounting Application: Rack Mount
WxDxH: 2.72 x 3.82 x 1.02 in. (97 x 69 x 26mm)
Temperature Rating: 32 deg. to 122 deg. F (0 deg. to 50 deg. C)
Standards: IEEE 802.3, IEEE 802.3u, FCC Part 15, Class A, CE

Fiber to CU: Type - Ethernet Media Converter; Application - 10/100Base-T/TX to 100Base-FX; Port 1 - RJ45; Port 12 - SC; Fiber Compatibility - Multimode; Fiber Wavelength - 1310nm; Switch 1 - Full and Half Duplex; Switch 2 - Full and Half Duplex; Mounting Application - Rack Mount; WxDxH - 2.72 x 3.82 x 1.02 in. (97 x 69 x 26mm); Temperature Rating - 32 deg. to 122 deg. F (0 deg. to 50 deg. C); Standards - IEEE 802.3, IEEE 802.3u, FCC Part 15, Class A, CE; Additional Information - 2km

Additional Info: 2km