Menu Search
LEGRAND - ON-Q #363915-01

Video Interface Module Passive Operation

SKU # 80442800241
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Video Interface Module
Operation: Passive
Input Output Configuration: 8 x 8
Frequency Rating: 2 GHz
Impedence: 75 Ohms
Signal Path: Bi-Directional
Module Spaces: 1 Bay
Dimensions: HxW: 3 x 6.5 in.

Media Network Center Video Modules: Type - Video Interface Module; Operation - Passive; Input Output Configuration - 8 x 8; Frequency Rating - 2 GHz; Impedence - 75 Ohm; Signal Path - Bi-Directional; Module Spaces - 1 Bay; Size - Dimensions - 3.00"H x 6.50"W; Additional Information - Connector style: F. Configuration: 8 Feed-through Connections. Digital Satellite Compatible, Bracket included

Additional Info: Connector style: F. Configuration: 8 Feed-through Connections. Digital Satellite Compatible, Bracket included