Menu Search
LEGRAND - ON-Q #364596-01

Video Interface Module

SKU # 80442801161
RoHS Compliant
Type: Video Interface Module
Input Output Configuration: 12 x 12
Frequency Rating: 5 to 2400 Mhz
Dimensions: HxWxD: 2 x 6.42 x 2 in.

Media Network Center Video Modules: Type - Video Interface Module; Input Output Configuration - 12 x 12; Frequency Rating - 5 to 2400 Mhz; Size - Dimensions - 2.00 in. H x 6.42 in. W x 2.00 in. D; Additional Information - Color: Black, Finish: Powder Coat

Additional Info: Color: Black, Finish: Powder Coat