Menu Search
LEGRAND - ON-Q #VM1000

Video Splitter/Combiner Module Passive Operation

SKU # 80442802160
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Video Splitter/Combiner Module
Operation: Passive
Input Output Configuration: 1 x 4
Frequency Rating: 1 GHz
Impedance: 75 Ohms
Signal Path: Bi-Directional
Module Spaces: 1 Bay
Dimensions: HxW: 2.38 x 4.75 in.

Additional Info: Connector style: F