Menu Search
LEGRAND - ON-Q #TM1045

Telephone Module, 4 Input, 10 Output, 3.1 in. H x 5.8 in. W x 1.6 in. D, Enclosure

SKU # 80442806691
Type: Telephone Module
Input Lines: 4
Output Lines: 10
Dimensions: HxWxD: 3.1 x 5.8 x 1.6 in.
Mounting: Enclosure

Media Network Center Voice and Data Modules: Type - Telephone Module; Input Lines - 4; Output Lines - 10; Size - Dimensions - 3.1 in. H x 5.8 in. W x 1.6 in. D; Mounting - Enclosure; Additional Information - Color: Black, Connection Method: RJ45, RJ31X, Input Plug Type: RJ45 Male

Additional Info: Color: Black, Connection Method: RJ45, RJ31X, Input Plug Type: RJ45 Male