Menu Search

GREENLEE #8600

Tubing Cutter Cutting Wheel, Enclosed Feed Screw Thin-Wall Conduit

SKU: 78331011915
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Tubing Cutter
Application: Thin-Wall Conduit
Operation: Cutting Wheel, Enclosed Feed Screw
Capacity: 1/2 to 3/4 in. EMT
Replacement Cutter: 11917
Material: Die Cast
Description
Metal Conduit Pipe-Tubing Cutters: Type - Tubing Cutter; Application - Thin-Wall Conduit; Operation - Cutting Wheel, Enclosed Feed Screw; Capacity - 1/2 to 3/4 in EMT; Replacement Cutter - 11917; Material - Die cast