Menu Search
GREENLEE #724

Manual Stud Punch Steel 1-1/4

SKU # 78331010415
Type: Manual Stud Punch
Hole Diameter: 1-1/4 in.
Capacity/​Material: Steel
Capacity/​Gauge: 20

Punches: Type - Manual Stud Punch; Hole ID - in - 1-1/4; Capacity/Material - Steel; Capacity/Gauge - 20; Additional Information - Dimension: 16-3/4 in L x 4-1/2 in. H

Additional Info: Dimension: 16-3/4 in L x 4-1/2 in. H