Menu Search
ABB INSTALLATION PRODUCTS #ST050-462PVC

Thomas and Betts Aluminum, PVC Coated Straight Jacketed MC Cable 1/2 in.

SKU # 78621020829 Manufacturer Series: Star TeckĀ® Extreme
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Jacketed MC Cable
Angle: Straight
Material: Aluminum, PVC Coated
Application: Wet Location
Hub Size: 1/2 in.
OD Min: 0.525 in.
OD Max: 0.65 in.
Throat: Bushing