Menu Search
ABB INSTALLATION PRODUCTS #ST050-465PVC

Thomas and BettsĀ® Aluminum, PVC Coated Straight Jacketed MC Cable 1/2 in.

SKU # 78621089561 Manufacturer Series: Star TeckĀ® Extreme
RoHS Compliant
Connector Type: Jacketed MC Cable
Angle: Straight
Material: Aluminum, PVC Coated
Application: Wet Location
Hub Size: 1/2 in.
OD Min: 0.725 in.
OD Max: 0.885 in.
Throat: Bushing