Menu Search
ABB INSTALLATION PRODUCTS #STE150

Thomas and BettsĀ® Aluminum Straight Teck/Jacketed MC Cable 1-1/2 in.

SKU # 78621093036 Manufacturer Series: Star TeckĀ® Extreme
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 1-1/2 in.
OD Min: 1.44 in.
OD Max: 1.96 in.
Throat: Non-Insulated