Menu Search
ABB INSTALLATION PRODUCTS #STE100

Thomas and BettsĀ® Aluminum Straight Teck/Jacketed MC Cable 1 in.

SKU # 78621082274 Manufacturer Series: Star TeckĀ® Extreme
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 1 in.
OD Min: 0.95 in.
OD Max: 1.37 in.
Throat: Non-Insulated