Menu Search
ABB INSTALLATION PRODUCTS #STEX100

Thomas and Betts Aluminum Straight Teck/Jacketed MC Cable 1 in.

SKU # 78621095252 Manufacturer Series: Star TeckĀ® Extreme
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 1 in.
OD Min: 0.86 in.
OD Max: 1.2 in.
Throat: Non-Insulated

Additional Info: Listed: NEMA 6P