Menu Search
ABB INSTALLATION PRODUCTS #STE250

Thomas and BettsĀ® Aluminum Straight Teck/Jacketed MC Cable 2-1/2 in.

SKU # 78621099685 Manufacturer Series: Star TeckĀ® Extreme
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 2-1/2 in.
OD Min: 2.26 in.
OD Max: 2.84 in.
Throat: Non-Insulated