The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
ABB INSTALLATION PRODUCTS #STE300

Thomas and Betts Aluminum Straight Teck/Jacketed MC Cable 3 in.

SKU # 78621099688 Manufacturer Series: Star TeckĀ® Extreme
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 3 in.
OD Min: 2.68 in.
OD Max: 3.27 in.
Throat: Non-Insulated