Menu Search
ABB INSTALLATION PRODUCTS #STE400

Thomas and BettsĀ® Aluminum Straight Teck/Jacketed MC Cable 4 in.

SKU # 78621099692 Manufacturer Series: Star TeckĀ® Extreme
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 4 in.
OD Min: 3.67 in.
OD Max: 4.34 in.
Throat: Non-Insulated