Menu Search
ABB INSTALLATION PRODUCTS #ST125-550

Thomas and Betts Fitting, Cable; Aluminum; Straight; 1-1/4 in.; 1.5 x 1.625 in.

SKU # 78621071290 Manufacturer Series: Star TeckĀ® ST Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 1.625 in.
Hub Size: 1-1/4 in.
OD Min: 1.5 in.
Throat: Non-Insulated
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Wet Location