Menu Search
ABB INSTALLATION PRODUCTS #ST150-472

Thomas and Betts Fitting, Cable; Aluminum; Straight; 1-1/2 in.; 1.7 x 1.965 in.

SKU # 78621071292 Manufacturer Series: Star TeckĀ® ST Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 1.965 in.
Hub Size: 1-1/2 in.
OD Min: 1.7 in.
Throat: Non-Insulated
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Wet Location