The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
ABB INSTALLATION PRODUCTS #ST250-478

Thomas and Betts Fitting, Cable; Aluminum; Straight; 2-1/2 in.; 2.58 x 2.84 in.

SKU # 78621087746 Manufacturer Series: Star TeckĀ® ST Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 2.84 in.
Hub Size: 2-1/2 in.
OD Min: 2.58 in.
Throat: Non-Insulated
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Wet Location