Menu Search
ABB INSTALLATION PRODUCTS #ST300-480

Thomas and Betts Fitting, Cable; Aluminum; Straight; 3 in.; 3 x 3.27 in.

SKU # 78621087750 Manufacturer Series: Star TeckĀ® ST Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 3.27 in.
Hub Size: 3 in.
OD Min: 3 in.
Throat: Non-Insulated
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Wet Location