Menu Search
ABB INSTALLATION PRODUCTS #STX300-479

Thomas and Betts Fitting, Cable; Aluminum; Straight; 3 in.; 2.79 to 3.06 in.

SKU # 78621090460 Manufacturer Series: Star Teck XP® STX Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Min: 2.79 in.
Hub Size: 3 in.
OD Max: 3.06 in.
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Hazardous Location / Explosion-proof