Menu Search
ABB INSTALLATION PRODUCTS #STX250-476

Thomas and Betts Fitting, Cable; Aluminum; Straight; 2-1/2 in.; 2.5 to 2.75 in.

SKU # 78621090462 Manufacturer Series: Star Teck XP® STX Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Min: 2.5 in.
Hub Size: 2-1/2 in.
OD Max: 2.75 in.
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Hazardous Location / Explosion-proof