Menu Search
ABB INSTALLATION PRODUCTS #STX200-474

Thomas and Betts Fitting, Cable; Aluminum; Straight; 2 in.; 2.1 to 2.375 in.

SKU # 78621090464 Manufacturer Series: Star Teck XP® STX Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Min: 2.1 in.
Hub Size: 2 in.
OD Max: 2.375 in.
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Hazardous Location / Explosion-proof