You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search

ABB INSTALLATION PRODUCTS

Thomas and Betts Fitting, Cable; Aluminum; Straight

(17 Product Options) Manufacturer Series: Star Teck XP® STX Series
  • Connector Type: Teck Cable Fitting
  • Angle: Straight
  • Material: Aluminum
  • Application: Hazardous Location / Explosion-proof
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Hazardous Location / Explosion-proof