You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #STX075-465S

Thomas and Betts Fitting, Cable; Steel; Straight; 3/4 in.; 0.725 to 0.885 in.

SKU # 78621030948 Manufacturer Series: Star Teck XP® STX Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Min: 0.725 in.
Hub Size: 3/4 in.
OD Max: 0.885 in.
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Steel
Application: Hazardous Location / Explosion-proof