Menu Search
ABB INSTALLATION PRODUCTS #10601-TB

Thomas and BettsĀ® Malleable Iron 90 Degree Teck/Jacketed MC Cable 1/2 in.

SKU # 78621010601
Connector Type: Teck/Jacketed MC Cable
Angle: 90 Degree
Material: Malleable Iron
Application: Wet Location
Hub Size: 1/2 in.
OD Min: 0.62 in.
OD Max: 0.76 in.
Throat: Non-Insulated