Menu Search
ABB INSTALLATION PRODUCTS #10470

Thomas and BettsĀ® Malleable Iron Straight Teck/Jacketed MC Cable 1-1/4 in.

SKU # 78621030763
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Malleable Iron
Application: Wet Location
Hub Size: 1-1/4 in.
OD Min: 1.37 in.
OD Max: 1.62 in.
Throat: Non-Insulated