Menu Search
ABB INSTALLATION PRODUCTS #10464

Thomas and BettsĀ® Malleable Iron Straight Teck/Jacketed MC Cable 1/2 in.

SKU # 78621030742
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Malleable Iron
Application: Wet Location
Hub Size: 1/2 in.
OD Min: 0.62 in.
OD Max: 0.76 in.
Throat: Non-Insulated