You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #10465-TB

Thomas and Betts Malleable Iron Straight Teck/Jacketed MC Cable 1/2 in.

SKU # 78621030746 Manufacturer Series: 10464
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Malleable Iron
Application: Wet Location
Hub Size: 1/2 in.
OD Min: 0.75 in.
OD Max: 0.88 in.
Throat: Non-Insulated