Menu Search
ABB INSTALLATION PRODUCTS #10474

Thomas and Betts Malleable Iron Straight Teck/Jacketed MC Cable 2 in.

SKU # 78621030771
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Malleable Iron
Application: Wet Location
Hub Size: 2 in.
OD Min: 2.15 in.
OD Max: 2.36 in.
Throat: Non-Insulated