Menu Search
ABB INSTALLATION PRODUCTS #STE100S

Thomas and BettsĀ® Steel Straight Teck/Jacketed MC Cable 1 in.

SKU # 78621087965 Manufacturer Series: Star TeckĀ® Extreme
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Steel
Application: Wet Location
Hub Size: 1 in.
OD Min: 0.95 in.
OD Max: 1.37 in.
Throat: Non-Insulated