Menu Search
APPLETON #TMC2-050099A

Teck/Jacketed MC Cable Aluminum Straight

SKU # 78138130070 Manufacturer Series: TMC2
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Hub Size: 1/2 in.
OD Min: 0.6 in.
OD Max: 0.89 in.
Throat: Non-Insulated

Additional Info: NEMA 4X, IP66