Menu Search
ABB #CITEK-150-198

Iberville TEK Aluminum Straight Teck/Jacketed Cable 1-1/2 in.

SKU # 62253878598 Manufacturer Series: TEK
Connector Type: Teck/Jacketed Cable
Angle: Straight
Material: Aluminum
Application: Hazardous Location
Hub Size: 1-1/2 in.
OD Min: 1.73 in.
OD Max: 1.98 in.

Additional Info: Throat Diameter: 1.59 in.