The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
COMMANDER #CITEK-200-241

Iberville TEK Aluminum Straight Teck/Jacketed Cable 2 in.

SKU # 62253878541 Manufacturer Series: TEK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Teck/Jacketed Cable
Angle: Straight
Material: Aluminum
Application: Hazardous Location
Hub Size: 2 in.
OD Min: 2.18 in.
OD Max: 2.41 in.

Additional Info: Throat Diameter: 2.02 in.