Menu Search
ABB #CITEK-200-262

Iberville TEK Aluminum Straight Teck/Jacketed Cable 2 in.

SKU # 62253878562 Manufacturer Series: TEK
Connector Type: Teck/Jacketed Cable
Angle: Straight
Material: Aluminum
Application: Hazardous Location
Hub Size: 2 in.
OD Min: 2.39 in.
OD Max: 2.62 in.

Additional Info: Throat Diameter: 2.06 in.