Menu Search
Metallic Cable Connectors Aluminum Straight Teck/Jacketed MC Cable 1-1/4 in.
COMMANDER #CI2110

Aluminum Straight Teck/Jacketed MC Cable 1-1/4 in.

SKU # 62253872910
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Dry Location
Hub Size: 1-1/4 in.
OD Min: 0.84 in.
OD Max: 1.33 in.
Throat: Non-Insulated