Menu Search

COMMANDER #CI2104

Aluminum Straight Teck/Jacketed MC Cable 1/2 in.

SKU: 62253872904
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Dry Location
Hub Size: 1/2 in.
OD Min: 0.45 in.
OD Max: 0.59 in.
Throat: Non-Insulated
Description
Metallic Cable Connectors: Connector Type - Teck/Jacketed MC Cable; Angle - Straight; Material - Aluminum; Application - Dry Location; Hub Size - in - 1/2; OD Min - in - 0.45; OD Max - in - 0.59; Throat - Non-Insulated