Menu Search
COMMANDER #CITEK-50-079

Iberville TEK Aluminum Straight Teck/Jacketed MC Cable 1/2 in.

SKU # 62253878579 Manufacturer Series: TEK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 1/2 in.
OD Min: 0.62 in.
OD Max: 0.79 in.
Throat: Non-Insulated

Additional Info: Includes: Locknut